Shop MEGACHEF
See all product information
Create Account
11.5 Inch Acacia Wood Charcuterie Cheese Board
- Mfr # 750122135M
- Zoro # G122980355
product price:Â
$
19.59
/ea
Key Features
Length
14.8 in
Width
6-3/4 in
Material
Wood
Color
Brown
Height
0.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122135M
- Zoro #
- G122980355
- UPC #
- 840191210662
- Country of Origin
- China
- Item
- Charcuterie Cheese Board
- Material
- Wood
- Color
- Brown
Dimensions
- Length
- 14.8 in
- Width
- 6-3/4 in
- Height
- 0.60 in
Description
The MegaChef 11.5 Inch Acacia Wood Serving Board with Handle is the perfect blend of functionality and rustic charm, designed to elevate your dining and entertaining experience. Made from high-quality acacia wood, this serving board features a beautiful natural grain that enhances its unique, rustic appearance. With a generous size, it offers ample space for serving appetizers, cheese, charcuterie, or even desserts. The attached handle adds both convenience and style, allowing for easy handling and serving, while its ergonomic design ensures a comfortable grip. Ideal for both casual and formal occasions, the rectangle shape and striking wood finish make this serving board an eye-catching centerpiece at any gathering. The durable acacia wood surface is gentle on knives and resistant to wear, making it a reliable addition to your kitchen for years to come. Easy to care for, simply wipe clean with a damp cloth and occasionally treat with mineral oil to maintain its beautiful finish. Whether you're hosting a dinner party or enjoying a cozy meal, the MegaChef 11.5 Inch Acacia Wood Serving Board with Handle combines practical design with timeless elegance to enhance any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.