
Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Adventure Portable Wagon Upgrade Kit, Dark Gray
Mfr # 106-00-679-000-0
Zoro # G916452884
product price:Â $44.69
/eaKey Features
Overall Height
2.8 in
Overall Length
35 in
Overall Width
19 in
Deck Type
Portable Wagon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106-00-679-000-0
Zoro #
G916452884
UPC #
99967364232
Country of Origin
China
Dimensions
Overall Height
2.8 in
Overall Length
35 in
Overall Width
19 in
Details
Color
Gray
Item
Adventure Portable Wagon Upgrade Kit, (Dark Gray)
Deck Type
Portable Wagon
Description
Easily convert your Adventure Wagon into a mobile ice bucket to keep your drinks frosty with this waterproof food-safe PVC liner. Elastic edges make a snug fit, the spout lets the water out, and the sturdy lid keeps the cold in. Also, the foldable lid allows easy access and doubles as a tabletop for plates and drinks when picnicking or tailgating. Lemonade stand, anyone?
- Waterproof liner with elastic at the edges to stretch over the Adventure Wagon and fit snugly with a drainage spout in liner
- Sturdy lid for wagon doubles as a table top which can be used to rest your food and drinks
- Liner: 32" x 16" x 15"
- Table: 35" x 19" x 2.8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.