Adventure Wagon XL, Black
- Mfr # 736-00-179-000-0
- Zoro # G316453443
Key Features
Specifications
Details
- MFR #
- 736-00-179-000-0
- Zoro #
- G316453443
- UPC #
- 99967464833
- Country of Origin
- China
- Color
- Black
- Load Capacity
- 180 lbs
- Item
- Adventure Wagon XL, (Black)
- Deck Type
- Beach Wagon
Dimensions
- Overall Height
- 24.4 in
- Overall Length
- 37.4 in
- Overall Width
- 22.8 in
Description
Welcome yourself to the wonderful wagon life with the Adventure Wagon XL. Move all your stuff in style with this spacious, deluxe outdoor folding wagon. This utility wagon is insanely easy to guide with a spring loaded telescopic handle that always stays up and four large, all terrain wheels. But this foldable wagon is just as easy to collapse and transport, making it your convenient one stop shop for all things... wagony, from the beach, to the garden, on vacation, and just on the go. Set up and break down are effortless - this supreme folding collapsible wagon goes into it's own carrying bag to transport. Take this along camping, tailgating, or even make all of other carts jealous at your next trip to the grocery store or farmers market.
- Utility wagon with steel frame
- telescopic spring loaded handle and carrying case
- Measures at Full Frame: 37.4" x 22.8" x 24.4', Body w/ cover: 36.6" L x 21.2" W x 15.3" H, folded is 12" x 9.5" x 25"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.