All-Day Insulated Cooler Bag, Obsidian Black
- Mfr # 514-01-179-000-0
- Zoro # G216455905
Key Features
Specifications
Details
- MFR #
- 514-01-179-000-0
- Zoro #
- G216455905
- UPC #
- 99967512312
- Country of Origin
- China
- Item
- All-Day Insulated Cooler Bag, (Obsidian Black)
- Type
- Lunch Cooler
- Color
- Black
Dimensions
- Height
- 12.6 in
- Length
- 21 in
- Width
- 8 in
Description
Whether youre toting food to work or school, heading out for a meal in the park or at the beach, or simply need to keep cold items perfectly chilled, the All-Day Cooler Bag is your all-day go-to. This soft-sided, insulated cooler tote features a water-resistant liner with a removable heat-sealed insert, so you know its ready to handle your toughest adventures. But what about cleaning up? Easy-peasy - this cooler is machine washable all day, every day. With plush quilting, removable shoulder strap, and comfy carry handles, this insulated cooler tote is the ultimate cozy-meets-rugged companion.
- Plush quilting
- Water resistant liner with removable heat-sealed insert for support
- Machine washable
- Detachable shoulder strap and comfortable bag handles
- Full-length zipper closure
- Front storage pocket
- 21" x 8" x 12.6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.