Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Atlanta Falcons - Acacia Pizza Peel Serving Paddle, (Acacia Wood)
- Mfr # 891-00-512-023-2
- Zoro # G523568138
original price:Â $61.95 , new price: $55.75 , 10 percent off
new price:Â
$
55.75
/ea
Key Features
Includes
1 Pizza Peel, (Acacia, 22.25"L X 13.75"W X 0.5"H)
Team Mascot
Falcons
Material
100% Acacia
Overall Width
14 in
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 891-00-512-023-2
- Zoro #
- G523568138
- UPC #
- 099967377768
- Country of Origin
- China
- Includes
- 1 Pizza Peel, (Acacia, 22.25"L X 13.75"W X 0.5"H)
- Team Mascot
- Falcons
- Material
- 100% Acacia
- Item
- Acacia Wood Pizza Peel - Serving Pizza Paddle - Bread Peel, (Acacia Wood)
- NFL Team
- Atlanta Falcons
- Color
- Brown
Dimensions
- Overall Width
- 14 in
- Height
- 0.6 in
- Outside Length
- 22.75 in
Description
The Acacia Wood Pizza Peel is a pro-grade pizza board with a beveled edge to make it easier to transfer pizzas and bread in & out of the oven (or your fancy wood-fired pizza oven!). With a tapered handle for a steady and comfortable grip, and the beautiful natural acacia wood grain, this pizza paddle looks equally lovely on the table or hanging in your kitchen.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.