
Auburn Tigers - Concert Table Mini Portable Table, Charcoal Wood Grain
Mfr # 843-00-141-044-0
Zoro # G016456676
product price:Â $63.69
/eaKey Features
Color
Gray
Width
15.75 in
Height
10.25 in
Length
23.6 in
Type
Folding Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
843-00-141-044-0
Zoro #
G016456676
UPC #
99967500333
Country of Origin
China
Dimensions
Width
15.75 in
Height
10.25 in
Length
23.6 in
Details
Color
Gray
Item
Auburn Tigers - Concert Table Mini Portable Table, (Charcoal Wood Grain)
Type
Folding Tables
Team Mascot
Tigers
Team
Auburn Tigers
Description
Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.
- Aluminum frame table with MDF table top
- Easily folds in half with carry handle
- 12.5"' L x 16.75" W x 1.625" H when folded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.