Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Beer Caddy Cooler Tote with Opener, Beige
- Mfr # 762-00-187-000-0
- Zoro # G916456073
product price:Â
$
41.19
/ea
Key Features
Color
Beige
Length
9 in
Height
6.8 in
Type
Beer Cooler
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 762-00-187-000-0
- Zoro #
- G916456073
- UPC #
- 99967554824
- Country of Origin
- China
- Item
- Beer Caddy Cooler Tote with Opener, (Beige)
- Color
- Beige
- Type
- Beer Cooler
Dimensions
- Length
- 9 in
- Height
- 6.8 in
- Width
- 5.5 in
Description
At once rustic and chic, the Beer Caddy is a durable jute 6-pack cooler with a removable, padded liner and a bottle opener with a retractable cord with its own stow-away pocket. This beer cooler has an adjustable shoulder strap so you can BYOB wherever you roam, in style! Hot tip: to create a special beer gift that will really make them smile, fill the beer holder with a selection of your favorite craft beers.
- Bottle Opener on retractable cord conveniently stored in exterior pocket of cooler
- Removable inner divider allows for storage of varied beverages
- Adjustable shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.