Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Beer Caddy Cooler Tote with Opener, Khaki Green with Brown Accents
- Mfr # 762-00-140-000-0
- Zoro # G816456036
product price:Â
$
36.79
/ea
Key Features
Color
Green
Length
9 in
Width
5 1/2 in
Type
Beer Gift
Height
6.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 762-00-140-000-0
- Zoro #
- G816456036
- UPC #
- 99967403481
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Width
- 5 1/2 in
- Height
- 6.8 in
Details
- Item
- Beer Caddy Cooler Tote with Opener, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Beer Gift
Description
At once rustic and modern, the Beer Caddy is a distressed, waxed-canvas 6-pack cooler with a removable, padded liner and a bottle opener with a retractable cord with its own stow-away pocket. This beer cooler has an adjustable shoulder strap so you can BYOB wherever you roam, in style! Hot tip: to create a special beer gift for men that will really make him smile, fill the beer holder with a selection of your favorite craft beers.
- Bottle Opener on retractable cord conveniently stored in exterior pocket of cooler
- Removable inner divider allows for storage of varied beverages
- Adjustable shoulder strap.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.