Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Cambridge Bicycle Basket, Natural Wicker
- Mfr # 125-00-173-000-0
- Zoro # G916455946
product price:Â
$
75.25
/ea
Key Features
Color
Beige
Length
12.8 in
Width
10 in
Type
Picnic Basket
Height
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125-00-173-000-0
- Zoro #
- G916455946
- UPC #
- 99967535793
- Country of Origin
- China
- Item
- Cambridge Bicycle Basket, (Natural Wicker)
- Color
- Beige
- Type
- Picnic Basket
Dimensions
- Length
- 12.8 in
- Width
- 10 in
- Height
- 9.25 in
Description
Does it get any more romantic and chic than a removable wicker bicycle picnic basket? Were professionals, so we can assure you that it unequivocally does not. Features include adjustable handlebar straps for a secure fit on most bikes, internal drink holder straps, and a removable lid for easy picnic-essentials access. Even cooler, this wicker basket also includes a removable shoulder strap for easy transport from your bike to the picnic spot. If theres a more romantic date idea, we havent heard it yet!
- Adjustable handlebar straps for a secure fit on most bikes
- Internal, drink holder straps for average size cups
- Faux buckle front closure for easy access
- Removable lid
- Removable shoulder strap
- 12.8" L x 10" W x 9.25" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.