Boardwalk Picnic Basket for 4, Beige
- Mfr # 104-40-216-000-0
- Zoro # G516452833
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Length
18.1 in
Width
11.6 in
Type
Picnic Baskets For 4
Height
9.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104-40-216-000-0
- Zoro #
- G516452833
- UPC #
- 99967508216
- Country of Origin
- China
Dimensions
- Length
- 18.1 in
- Width
- 11.6 in
- Height
- 9.8 in
Details
- Item
- Boardwalk Picnic Basket for 4, (Beige)
- Color
- Beige
- Type
- Picnic Baskets For 4
Description
For a picnic worthy of your unique vintage style and sleek modern sensibility, you need an extraordinary picnic basket tricked out with a fully loaded picnic set - you need the Boardwalk Picnic Basket for 4. Not only is this basket durable AND attractive, it comes equipped with 4 ceramic plates, 4 sets of stainless steel flatware, 4 shatter-resistant stemless wine glasses, utensil pocket, wine glass sleeve, and a stainless waiter's corkscrew - then completes the picture with a locking wicker lid and stylish leatherette carry straps.
- Durable canvas over a wooden frame with a fully-lined interior and handwoven wicker lid
- Includes 4 ceramic plates, 4 sets of stainless steel flatware, 4 shatter-resistant stemless wine glasses, utensil pocket, wine glass sleeve, and a stainless waiter's corkscrew
- Lid locking mechanism and carry straps
- Measures 18.1" x 11.6" x 9.85"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.