Canap 36 Appetizer Serving Tray

  • Mfr # 901-36-512-000-0

  • Zoro # G116456491


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Length
35.8 in
Type
Charcuterie Board
Height
1 in
Color
Brown
Overall Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-36-512-000-0
Zoro #
G116456491
UPC #
99967543293
Country of Origin
India

Dimensions

Length
35.8 in
Height
1 in
Overall Width
8.1 in

Details

Type
Charcuterie Board
Color
Brown
Item
Canapé 36" Appetizer Serving Tray, (Acacia Wood)

Description

The Canap 36 Appetizer Serving Tray is a gorgeous way to show off cheese and charcuterie - but with an amazing 52 lb capacity, its also ideal for serving large cuts of meat. The carved handles on this long wood serving tray make service a total breeze, no matter if youre delivering an appetizer buffet or an XL main course. At approximately 36 inches long, this fabulous platter gives you space to get creative with an expansive charcuterie or dessert board for your next cocktail party, holiday celebration, or family get together.


  • Natural Acacia wood
  • Carved handles
  • Approx. 36" long
  • 52 lb weight capacity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.