Canasta Grande Wicker Basket, Beige Canvas with Red & White Gingham Pattern Lid
- Mfr # 119-00-300-000-0
- Zoro # G116454060
Key Features
Specifications
Product Information
- MFR #
- 119-00-300-000-0
- Zoro #
- G116454060
- UPC #
- 99967335355
- Country of Origin
- China
Dimensions
- Length
- 18.9 in
- Width
- 13.8 in
- Height
- 11 in
Details
- Item
- Canasta Grande Wicker Basket, (Beige Canvas with Red & White Gingham Pattern Lid)
- Color
- Red & White Gingham
- Type
- Picnic Baskets For 2
Description
Equally at home on the beach or under the pines, The Canasta Grande Wicker Picnic Basket with Lid is a vintage-chic English style wicker picnic basket for 2 with a handwoven willow body and two-strand basket weave design. The fully-removable lid can be used as a flat surface to hold plates and drinks. Timeless touches like the leatherette hinges, removable poly/cotton liner with tie straps, and cotton canvas carrying straps make this your go-to picnic basket set. If you're crafty/DIY type, this is the basket for you: the wood lid can be painted, inked, chalked, and decorated to make your basket one-of-a-kind!
- Handwoven willow body with two-strand basket weave design
- Fully-removable, customizable lid that serves as a flat surface to hold plates and drinks
- Fully-removable poly/cotton liner
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.