Canterbury Picnic Basket
- Mfr # 212-86-915-000-0
- Zoro # G516456459
Key Features
Specifications
Details
- MFR #
- 212-86-915-000-0
- Zoro #
- G516456459
- UPC #
- 99967115025
- Country of Origin
- China
- Item
- Canterbury Picnic Basket, (Navy Blue)
- Color
- Blue
- Type
- Picnic Basket
Dimensions
- Length
- 16 in
- Width
- 18 in
- Height
- 12 in
Description
Spin some new Canterbury Tales with the Canterbury Deluxe Picnic Basket for 2, an epically romantic picnic basket set with all the traditional English-style picnic accessories. On the outside: a sturdy vintage suitcase-style handwoven wicker willow construction. On the inside: stylish leatherette straps secure the silverware, plates, and glasses for a full picnic and coffee/tea service for two along with 2 double walled stainless steel coffee mugs, vacuum-seal flask, cheese board and knife, food storage containers, insulated wine cooler bag, nickel-plated bottle stopper with real cork, AND a zipper-top cooler. We were not kidding about the accessories! This wicker picnic basket with lid is an ideal wedding present, anniversary gift, or just because token of affection.
- Handwoven willow construction
- Sturdy suitcase style carrying handle
- Extra long fastening straps hold the picnic blanket (included) on the exterior of the basket
- Fully insulated wine duffel
- Full picnic service and coffee/tea service for two.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.