Catalina Picnic Basket, Dahlia Collection - Navy Blue with Beige Pattern
- Mfr # 140-10-321-000-0
- Zoro # G316456413
Key Features
Specifications
Product Information
- MFR #
- 140-10-321-000-0
- Zoro #
- G316456413
- UPC #
- 99967390941
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Width
- 11.25 in
- Height
- 7.875 in
Details
- Item
- Catalina Picnic Basket, (Dahlia Collection - Navy Blue with Beige Pattern)
- Color
- Blue
- Type
- Picnic Basket 2
Description
The Catalina Picnic Basket for 2 is a deluxe handwoven wicker picnic basket with genuine leather accents and a full picnic set for two. Packed inside our vintage picnic basket youll find two porcelain plates, two ceramic mugs, a salt & pepper shaker set, a waiter-style corkscrew, and all the cutlery required for a proper lunch out-of-doors. This wine and cheese picnic basket set's sturdy straps for the accessories and suitcase-style handle make it ideal for romantic excursions, and its gorgeous willow wicker design make it an excellent wedding present or anniversary gift.
- Handwoven willow construction: Components secured in specially designed straps
- Stain-resistant 600D polyester lining
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.