Shop PICNIC TIME FAMILY OF BRANDS

Charleston Picnic Basket, Beige Canvas

  • Mfr # 300-92-187-000-0

  • Zoro # G616457288


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
25 in
Width
16.25 in
Height
11.25 in
Type
Picnic Basket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-92-187-000-0
Zoro #
G616457288
UPC #
99967390880
Country of Origin
China

Dimensions

Length
25 in
Width
16.25 in
Height
11.25 in

Details

Item
Charleston Picnic Basket, (Beige Canvas)
Color
Beige
Type
Picnic Basket

Description

The Charleston Luxury Picnic Basket for 4 is a timeless Picnic Time treasure, an heirloom quality handwoven wicker picnic basket with sturdy lid and premium picnic service for four. Picnic set includes porcelain plates, silverware, corkscrew, bottle stopper, cheese board and knife, and s&p shakers are secured in this complete picnic set by gorgeous leather straps with rustic buckles, buttons, and snaps. What makes this deluxe picnic basket so special? The smart details. The interior wine glass basket keeps glasses intact and safe from other items. The insulated cooler bag and wine bag keep your important picnic components the right temperature. Finally, the low-lying pinewood slat table allows for al fresco smorgasbords wherever your romantic jaunts may take you! Add to all this the genuine cowhide leather suitcase-style handle and the included Picnic Time signature Festival Blanket, and youll have to agree, this is perhaps the best-appointed picnic basket set around.


  • Premium picnic service for four
  • Genuine top-quality cowhide leather
  • Suitcase-style handle for secure grip
  • Extra-long exterior straps to secure folded blanket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.