NFL New York Jets - 2 Bottle Insulated Wine Cooler Bag
- Mfr # 536-02-140-224-2
- Zoro # G023567006
original price:Â $47.95 , new price: $43.15 , 10 percent off
new price:Â
$
43.15
/ea
Key Features
Height
12 in
Material
90% Cotton Canvas; 10% Nylon
Team Mascot
Jets
Includes
1 Waxed Cotton Canvas Insulated Tote (7.5" x 3.5" x 12")
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536-02-140-224-2
- Zoro #
- G023567006
- UPC #
- 099967487986
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 3.5 in
- Length
- 7.5 in
Details
- Material
- 90% Cotton Canvas; 10% Nylon
- Team Mascot
- Jets
- Includes
- 1 Waxed Cotton Canvas Insulated Tote (7.5" x 3.5" x 12")
- NFL Team
- New York Jets
- Item
- 2 Bottle Insulated Wine Bag - Distressed Waxed Canvas Wine Tote Bag - Wine Gift Bag
- Color
- Green
Description
Take your 2 favorite bottles of wine anywhere with the 2 Bottle Insulated Wine Bag. The wine tote bag's insulation will not only keep your cherished wine bottles safe as you travel, but it will keep them the right temperature as well. The padded divider allows you to get creative too! If two bottles of wine is too many, grab one bottle and fill the remaining carrier tote compartment with cheese and hors d'oeuvres. In stylish, distressed waxed canvas, this insulated wine carrier tote bag is sure to please, whether you're bringing wine to a party, giving a wine gift bag to a friend, or taking your significant other on a romantic picnic.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.