Circo Cheese Cutting Board & Tools Set, Parawood

  • Mfr # 854-00-505-000-0

  • Zoro # G716457560


product price:  $39.95
/ea

Key Features

Length
10.2 in
Type
Cheese Board
Width
10.2 in
Color
Brown
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854-00-505-000-0
Zoro #
G716457560
UPC #
99967200608
Country of Origin
China

Dimensions

Length
10.2 in
Width
10.2 in
Height
1.6 in

Details

Item
Circo Cheese Cutting Board & Tools Set, (Parawood)
Type
Cheese Board
Color
Brown

Description

The Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood charcuterie board and interior cheese set. Made from eco-friendly parawood, this cheese board's cutting surface swivels open to reveal contains four brushed stainless steel cheese tools including: one cheese cleaver for crumbly cheeses, one cheese planer for semi-hard to hard cheese slices, one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether you're entertaining at home or taking it on the road as a picnic cheese board set, the Circo gets the job done and looks great doing it.


  • Made of eco-friendly parawood
  • The board swivels open to reveal four stainless steel cheese tools with parawood handles
  • Over 81 square inches of cutting surface
  • Recessed juice groove along the board's top edge will catch cheese brine or juice from cut fruit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.