3 Piece Bamboo Cutting, Prep and Serving Boards
- Mfr # 750122193M
- Zoro # G922980609
product price:Â
$
40.85
/ea
Key Features
Length
17 in
Width
12 in
Material
Bamboo
Color
Brown
Height
0.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122193M
- Zoro #
- G922980609
- UPC #
- 840191211249
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 12 in
- Height
- 0.80 in
Details
- Item
- Serving Boards
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef 3 Piece Bamboo Wood Cutting, Prep, and Serving Board Set is the ultimate kitchen trio for versatility and sustainability. Crafted from durable, eco-friendly bamboo, each board is designed to withstand daily use while being gentle on your knives. The set includes three sizes, making it ideal for various tasks-from chopping vegetables and meats to preparing sandwiches or serving cheeses. The natural bamboo finish not only enhances the boards' durability but also brings a warm, rustic appeal to your kitchen, making them a beautiful addition to your countertop or dining table. Each board in this set is designed with practicality in mind, offering a smooth, resilient surface that resists knife marks and won't dull your blades. The lightweight yet sturdy construction makes them easy to handle, and their space-saving design ensures they fit neatly in your kitchen or pantry. Easy to maintain, simply hand wash with warm water and occasionally treat with mineral oil to preserve their natural beauty. Whether you're a seasoned chef or a casual cook, the MegaChef Bamboo Wood Cutting, Prep, and Serving Board Set combines functionality and elegance to elevate your kitchen experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.