Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Corsica Grande Wine & Cheese Basket Backpack, Beige Canvas
- Mfr # 129-05-187-000-0
- Zoro # G816455992
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Length
13.8 in
Width
5.5 in
Type
Picnic Basket
Height
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129-05-187-000-0
- Zoro #
- G816455992
- UPC #
- 99967552325
- Country of Origin
- China
- Item
- Corsica Grande Wine & Cheese Basket Backpack, (Beige Canvas)
- Color
- Beige
- Type
- Picnic Basket
Dimensions
- Length
- 13.8 in
- Width
- 5.5 in
- Height
- 13.5 in
Description
Ditch the paper bag, opt for chic! The Corsica Grande 3-Bottle Wine Basket with Cheese Service is your complete picnic companion. This slim, canvas tote features adjustable backpack straps for comfy carrying. Pack up to three bottles of wine alongside the included 2 stemless wine glasses, cheeseboard, knife, and corkscrew - all you need for a romantic date. The durable canvas and sleek design make it the epitome of picnic chic. No need to worry about missing essentials - we've included everything for a stress-free and stylish picnic experience.
- Handwoven Willow construction
- Fully-lined and insulated polyester interior
- Adjustable canvas backpack straps
- Holds up to 3 wine bottles
- Removeable padded dividers to expand compartment for foods and drinks
- Includes 1 cheese board, 1 cheese knife, 1 waiter-style corkscrew, 2 stemless wine glasses, and 1 wine glass pouch with drawstring closure.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.