Pro Transporter 128 Rolling Travel/Luggage Top Case, 20.5'' x 26'' x 18.8'', Black
- Mfr # SSC11110
- Zoro # G714898143
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
27.17 in
Width
21.65 in
Depth
8.66 in
Recycled Total
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC11110
- Zoro #
- G714898143
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27.17 in
- Width
- 21.65 in
- Depth
- 8.66 in
Details
- Color
- Black
- Recycled Total
- 0%
- Assembly Required
- Yes
- Recycled
- No
- Dated Goods
- No
- Recycled Post Consumer Waste
- 0%
Description
Lightweight and durable, the Pro Transporter 128 Rolling Travel/Luggage Bottom Case transforms moving goods and products. Whether used displaying at a tradeshow, catering an event or shipping across the country, this case is effortless to stack, roll through an airport and fully collapsible for easy storage. Wire-frame panels remove for easy collapse to take a bottom and top case not included from 38'' high to 10'' high. Bottom case collapses to 6-1/2''. Align and secure multiple cases with top-to-bottom buckle system. Guard your contents with lockable zippers. Bottom case is equipped with 360-degree, easy-glide wheels to effortlessly move heavy loads. Molded, hard-sided lid is armored for bumps. High capacity of 128 liters 33.8 gallons means fewer trips to pack and transfer products. Case also complies with airport check-in and features corner bumper guards, a full-panel zipper compartment, built-in shipping window, easy-access ID holder and reflective safety strips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.