Country Picnic Basket, Red & White Gingham Pattern

  • Mfr # 138-00-300-000-0

  • Zoro # G916455892


product price:  $52.35
/ea

Key Features

Color
Red
Width
13.25 in
Type
Picnic Basket 2
Height
14.5 in
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
138-00-300-000-0
Zoro #
G916455892
UPC #
99967390989
Country of Origin
China

Dimensions

Width
13.25 in
Height
14.5 in
Length
17.5 in

Details

Item
Country Picnic Basket, (Red & White Gingham Pattern)
Color
Red
Type
Picnic Basket 2

Description

Straight out of a storybook, the Country Vintage Picnic Basket with Lid is a classic English-inspired split lid small wicker picnic basket set for 2. With a lovely handwoven-willow body, a sturdy grab-and-go handle, a washable poly/cotton liner, and a wooden split-lid for dual entry that can also be used as a level surface for cups and plates, this picnic basket brings a stylish vintage sensibility. This basket even offers an opportunity for self-expression if you're crafty/DIY type - you can paint, chalk, or draw on the lid to customize your basket and make it 100% your own!


  • Split-lid design for dual entry
  • Wooden lid provides level surface for drink and food
  • Liner is machine washable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.