Coronado Canvas and Willow Basket Tote, Khaki Green with Brown Accents
- Mfr # 203-00-140-000-0
- Zoro # G016452678
product price:Â
$
47.39
/ea
Key Features
Color
Green
Length
14.17 in
Width
11.42 in
Height
13.4 in
Type
Beach Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203-00-140-000-0
- Zoro #
- G016452678
- UPC #
- 99967478830
- Country of Origin
- China
Dimensions
- Length
- 14.17 in
- Width
- 11.42 in
- Height
- 13.4 in
Details
- Item
- Coronado Canvas and Willow Basket Tote, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Beach Bag
Description
Somewhere between a durable picnic tote and a stylish beach bag, the Coronado Canvas and Willow Basket Tote is the perfect companion wherever you're headed. From the park, to the farmer's market, to the beach, and more, this wicker picnic basket tote bag will be there for you. With willow and canvas construction and fully-lined interior this tote bag for women makes a statement and fits a sizable wine and cheese picnic while delivering handy canvas tote convenience.
- Canvas body with Handwoven wicker bottom
- Drawstring closure
- 14.17" x 11.42" x 13.4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.