Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Dallas Cowboys - Montero Cooler Tote Bag, (Black)
- Mfr # 604-00-179-094-2
- Zoro # G123567777
original price:Â $56.95 , new price: $45.55 , 20 percent off
new price:Â
$
45.55
/ea
Key Features
Team Mascot
Cowboys
Includes
1 Cooler Tote (12.5" x 6.5" x 12.6")
Color
Black
Material
75% Polyester; 20% Polyvinyl Chloride; 5% Nylon
Height
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-00-179-094-2
- Zoro #
- G123567777
- UPC #
- 099967499798
- Country of Origin
- China
- Team Mascot
- Cowboys
- Item
- Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote
- Includes
- 1 Cooler Tote (12.5" x 6.5" x 12.6")
- Color
- Black
- Material
- 75% Polyester; 20% Polyvinyl Chloride; 5% Nylon
- NFL Team
- Dallas Cowboys
Dimensions
- Height
- 12.6 in
- Length
- 12.5 in
- Width
- 6.5 in
Description
The Montero Cooler Tote Bag is the ideal combination of grocery bag, picnic cooler, and beach tote bag in one great soft cooler package. With its fully-insulated & durable polyester canvas exterior, insulated water-resistant liner, and 20-can storage capacity, the Montero can take from camping to outdoor concerts to picnics to the beach to the farmers market with ease. This insulated cooler bag has serious versatility, and serious style.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.