Double Decker Casserole Tote, Black

  • Mfr # 648-02-179-000-0

  • Zoro # G616457684


original price:  $91.95 , new price: $73.55 , 20 percent off
new price:  $73.55
/ea

Key Features

Color
Black
Type
Casserole Carrier
Height
9.4 in
Length
16.2 in
Width
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
648-02-179-000-0
Zoro #
G616457684
UPC #
99967557665
Country of Origin
China

Dimensions

Height
9.4 in
Length
16.2 in
Width
11.9 in

Details

Color
Black
Item
Double Decker Casserole Tote, (Black)
Type
Casserole Carrier

Description

The casserole carrier that's actually cool. Introducing the Double-Decker Casserole Tote that's as stylish as it is functional. Imagine a world where your lasagna arrives at the potluck piping hot, and your canned drinks stay refreshingly cold. It's not a dream, it's our tote! Made from a whopping 21 recycled plastic bottles, this eco-warrior can hold two 9x13 inch casserole dishes or a small army of soda cans. So, ditch the flimsy foil pans and upgrade to a tote that's as tough as your favorite recipe. Your taste buds and the planet will thank you.


  • Insulated double compartment casserole tote with water-resistant liner
  • Wipeable eco fabric is made out of recycled plastic. 21 recycled bottles are utilized in each bag.
  • Straps for easy carrying
  • Compartments can be used individually or held together with the connecting zipper feature
  • Keeps food and drinks cold for up to 24 hours
  • Each compartment can hold a 9" x 13" casserole dish or 24, 12 oz cans

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.