Downtown Mini Cooler Backpack, Black
- Mfr # 744-00-179-000-0
- Zoro # G516452949
Key Features
Specifications
Details
- MFR #
- 744-00-179-000-0
- Zoro #
- G516452949
- UPC #
- 99967552134
- Country of Origin
- China
- Color
- Black
- Item
- Downtown Mini Cooler Backpack, (Black)
- Type
- Backpack Cooler
Dimensions
- Length
- 9.8 in
- Width
- 5 in
- Height
- 11 in
Description
Who knew lunchboxes could be so stylish? The Downtown Mini Cooler Backpack is so chic youll forget it doubles as a fully-insulated cooler backpack. Featuring adjustable straps, a zipper closure, and an extra pocket for dry goods, this vegan pebble leather backpack proves that fashion and function can go hand in hand. Need an insulated backpack that can keep up with your busy schedule? The Downtown has you covered: magnetic snaps keep the outer flap securely closed. Treat yourself to your new favorite beach and tailgate accessory, or win Mothers Day with this perfect gift for Mom.
- Made of vegan pebbled leather
- Fully insulated interior
- Adjustable backpack straps
- Pocket for dry goods
- Zipper closure on main cooler compartment
- Magnetic snaps to keep flap closed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.