Shop IGLOO
See all product information
Create Account
Trailmate Journey Series 00034927 Cooler, 70 qt Cooler, Polyethylene, Carbonite
- Mfr # 34927
- Zoro # G823562584
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Dry Weight
34.7 lb
Interior Dimensions
23 in L x 14 in W x 11-1/2 in H
Can Capacity
112 Cans
Exterior Width
19.7 in
Exterior Length
34.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34927
- Zoro #
- G823562584
- UPC #
- 034223349271
- Country of Origin
- United States
Dimensions
- Interior Dimensions
- 23 in L x 14 in W x 11-1/2 in H
- Exterior Width
- 19.7 in
- Exterior Length
- 34.59 in
- Exterior Height
- 23.16 in
Details
- Dry Weight
- 34.7 lb
- Can Capacity
- 112 Cans
- Material
- Polyethylene
- Color
- Carbonite
- Includes
- Serving Tray and Bottle Opener
- Cooler Capacity
- 70 qt
- Handle Type
- Telescoping
Description
With Trailmate, nothing gets in fun's way. We built our up-for-anything cooler so it'll roll right over rough terrain like it's on a paved path. It's loaded with tons of handy features - all-terrain smooth-ride wheels, telescoping handle, THERMECOOL insulation, bottle openers, storage areas and way more - so you can easily get to your destination and supply everyone with ice-cold goods throughout the adventure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.