Festival Blanket, Multicolor Pattern

  • Mfr # 824-20-805-000-0

  • Zoro # G016456270


product price:  $68.75
/ea

Key Features

Color
Beige
Length
57 in
Type
Beach Blanket
Width
0 in
Height
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824-20-805-000-0
Zoro #
G016456270
UPC #
99967485814
Country of Origin
China

Dimensions

Length
57 in
Width
0 in
Height
67 in

Details

Color
Beige
Type
Beach Blanket
Item
Festival Blanket, (Multicolor Pattern)

Description

Whether you're headed to Coachella, Bonnaroo, or the local park for a picnic, the Festival Blanket delivers classic patchwork chic vibes. At an impressive 57 by 67 inches, there's room for everyone on this one of a kind outdoor camp blanket. This luxury picnic blanket quilt boasts a red, white and blue pattern and gets softer and cozier with every wash. Yes, it IS machine washable! A comfortable cotton topside and durable denim underside mean this beach blanket can join you on your travels for years to come and makes the best picnic accessory for every adventure.


  • 57" x 67"
  • Machine wash cold and tumble dry low
  • Cotton patchwork blanket with solid denim underside
  • Each blanket is handmade
  • fabric patterns and pattern placement may vary. Color scheme of mostly red, white and blue will remain the same

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.