Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Green Bay Packers - Picnic Table Portable Folding Table with Seats and Umbrella, (Hunter Green)
- Mfr # 811-02-121-125-2
- Zoro # G023567983
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Width
33.7 in
Team Mascot
Packers
Length
54 in
NFL Team
Green Bay Packers
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 811-02-121-125-2
- Zoro #
- G023567983
- UPC #
- 099967290944
- Country of Origin
- China
Dimensions
- Width
- 33.7 in
- Length
- 54 in
- Height
- 81.6 in
Details
- Team Mascot
- Packers
- NFL Team
- Green Bay Packers
- Color
- Green
- Includes
- 1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25"), 1 Picnic Umbrella (81.6" L x 66" D), 1 Umbrella Carrying Case (45" L x 5.5" W)
- Material
- 60% Acrylonitrile Butadiene Styrene; 10% Aluminum Frame; 10% Polypropylene; 10% Polyester; 5% PEVA; 3% Steel; 2% Plastic
Description
If you like the idea of a pop-up picnic, the Picnic Table & Umbrella Set is the table for you with its durable frame, molded polypropylene basket weave seats and solid ABS plastic tabletop, umbrella hole, included matching umbrella, and highly-portable and compact fold-away design! This is the outdoor table to rule them all!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.