Guitar Cheese Cutting Board & Tools Set, Bamboo

  • Mfr # 898-00-505-000-0

  • Zoro # G716456464


product price:  $57.55
/ea

Key Features

Length
13.9 in
Color
Brown
Type
Cheese Board
Width
7.4 in
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898-00-505-000-0
Zoro #
G716456464
UPC #
99967237116
Country of Origin
China

Dimensions

Length
13.9 in
Width
7.4 in
Height
1.9 in

Details

Color
Brown
Type
Cheese Board
Item
Guitar Cheese Cutting Board & Tools Set, (Bamboo)

Description

A perfect gift for the guitarists and music lovers in your life, the Guitar Cheese Board is a split-level cutting board made of eco-friendly parawood that conveniently swivels to reveal three brushed stainless steel cheese tools in the body of the guitar: one corkscrew, one pointed-tip hard cheese knife, and one hard cheese knife/chisel for crumbly cheese. Details like the inlaid bamboo guitar strings and high portability are sure to make this a conversation piece to get your next dinner party rocking!


  • Made of eco-friendly parawood with bamboo inlays
  • Spilt-level design swivels open to reveal the wine and cheese utensils in the body of the guitar
  • Brushed stainless steel utensils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.