Mariner Lazy Susan Cheese Cutting Board & Tools Set, Parawood
- Mfr # 904-00-505-000-0
- Zoro # G216457305
product price:Â
$
56.19
/ea
Key Features
Length
7.9 in
Width
7.9 in
Color
Brown
Type
Sailing Gifts
Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 904-00-505-000-0
- Zoro #
- G216457305
- UPC #
- 99967253314
- Country of Origin
- China
Dimensions
- Length
- 7.9 in
- Width
- 7.9 in
- Height
- 1.8 in
Details
- Item
- Mariner Lazy Susan Cheese Cutting Board & Tools Set, (Parawood)
- Color
- Brown
- Type
- Sailing Gifts
Description
The Mariner Cheese Board and Tool Set makes a perfect cheese and charcuterie gift for boat enthusiasts. This parawood cutting board is made to look like a helm and the four stainless steel wood handles cheese tools fit snugly into slots on the side of the board to look like helm handles. The cheese knife set includes: one crumbly cheese chisel knife, one cheese fork, one blunt-tipped cheese knife, and one pointed-tip cheese knife. Use the four stationary helm handles to rotate this wood cheese board set, Lazy Susan style!
- Four cheese tools fit snugly into slots on the side of the board
- A revolving board gives everyone gathered around the board easy access
- Over 63 square inches of cutting surface
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.