Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Heart Shaped Wine Appetizer Plate Set of 4
- Mfr # 876-04-512-000-0
- Zoro # G616452870
product price:Â
$
47.99
/ea
Key Features
Type
Appetizer Plates
Overall Width
7.3 in
Color
Brown
Height
0.5 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 876-04-512-000-0
- Zoro #
- G616452870
- UPC #
- 99967558747
- Country of Origin
- China
- Item
- Heart Shaped Wine Appetizer Plate Set of 4, (Acacia Wood)
- Type
- Appetizer Plates
- Color
- Brown
Dimensions
- Overall Width
- 7.3 in
- Height
- 0.5 in
- Length
- 7 in
Description
The Heart Shaped Wine Appetizer Plate Set of 4 are handheld cheese board with wine holder trays that let you enjoy a snack, a drink, and a free hand, all at once! These small wood cocktail plates may not be the main topic of conversation at your next party, but they'll do their best to keep the conversation going all night long, no matter what the topic! Just add a few appetizers, some cheese and charcuterie, a glass of wine, and you're good to go.
- Acacia wood tray with ridged edges to secure small bites
- Side edge cut out to hold wine glass securely
- Sold in a set of 4
- Each tray measures 7 x 7.3 x 0.5 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.