Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Jacksonville Jaguars - Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
- Mfr # 829-03-512-153-2
- Zoro # G623568472
original price:Â $123.99 , new price: $111.99 , 9 percent off
new price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
100% Natural Acacia
Outside Length
18 in
Team Mascot
Jaguars
Overall Width
8.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 829-03-512-153-2
- Zoro #
- G623568472
- UPC #
- 099967456746
- Country of Origin
- China
- Color
- Brown
- Material
- 100% Natural Acacia
- Team Mascot
- Jaguars
- Includes
- 1 Serving Ladder, (Acacia, 15.75" x 9.5" x 1"), 1 Small Serving Tray (12" x 5.6" x 0.5"), 1 Medium Serving Tray (15" x 5.6" x 0.5"), 1 Large Serving Tray (18" x 5.6" x 0.5")
- NFL Team
- Jacksonville Jaguars
Dimensions
- Outside Length
- 18 in
- Overall Width
- 8.375 in
- Height
- 14.75 in
Description
At once space-saving and stylish, the Serving Ladder is a 3-tiered serving station with small, medium, and large removable trays set on a collapsible ladder. Made of Natural Acacia, this serving set is the perfect centerpiece for picnics and wine & cheese tastings! The classy layout will especially wow the guests at your next dinner party or family get together.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.