Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Hermosa Woven Beach Cooler Bag, Beige with Brown Accents
- Mfr # 530-00-187-000-0
- Zoro # G116454848
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
21.85 in
Type
Beach Cooler Bagr
Width
5.5 in
Color
Beige
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530-00-187-000-0
- Zoro #
- G116454848
- UPC #
- 99967520058
- Country of Origin
- India
- Type
- Beach Cooler Bagr
- Color
- Beige
- Item
- Hermosa Woven Beach Cooler Bag, (Beige with Brown Accents)
Dimensions
- Length
- 21.85 in
- Width
- 5.5 in
- Height
- 13 in
Description
The Hermosa Woven Beach Cooler Bag is more than just a simply gorgeous convertible backpack and tote insulated cooler - its this seasons most essential beach accessory. Made of natural woven palma in Vietnam with genuine leather straps, the Hermosa is the height of style and function, with a cotton-insulated interior, adjustable backpack straps and hand-carrying straps, and adjustable front straps for your beach blanket. Inspired by the easy, boho-cool of Hermosa Beach, this insulated cooler bag is a must for your next beach day picnic.
- Made of natural woven palma
- Made in Vietnam
- Cotton insulated interior
- Genuine leather straps
- Interior pocket for storage
- Zippered top
- Adjustable backpack straps
- Hand carrying straps
- Adjustable front straps for blanket or towel storage
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.