Houston Texans - Picnic Table Portable Folding Table with Seats, (Red)
- Mfr # 811-00-100-135-2
- Zoro # G923567748
original price:Â $250.99 , new price: $225.99 , 9 percent off
new price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25")
Length
54 in
Material
70% Acrylonitrile Butadiene Styrene; 15% Aluminum Frame; 15% Polypropylene
NFL Team
Houston Texans
Team Mascot
Texans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 811-00-100-135-2
- Zoro #
- G923567748
- UPC #
- 099967279505
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Width
- 33.7 in
- Height
- 26.25 in
Details
- Includes
- 1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25")
- Material
- 70% Acrylonitrile Butadiene Styrene; 15% Aluminum Frame; 15% Polypropylene
- NFL Team
- Houston Texans
- Team Mascot
- Texans
- Color
- Red
Description
Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.