Illinois Fighting Illini - Commuter Travel Backpack Cooler, Heathered Gray
- Mfr # 651-00-105-214-0
- Zoro # G216454465
product price:Â
$
75.15
/ea
Key Features
Width
7 in
Color
Gray
Type
Coolers
Height
15 in
Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651-00-105-214-0
- Zoro #
- G216454465
- UPC #
- 99967560122
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 15 in
- Length
- 12.75 in
Details
- Color
- Gray
- Type
- Coolers
- Item
- Illinois Fighting Illini - Commuter Travel Backpack Cooler, (Heathered Gray)
- Team
- Illinois Fighting Illini
- Team Mascot
- Fighting Illini
Description
Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!
- Polyester exterior with adjustable padded shoulder straps and carry handle
- Luggage strap for securing to rolling suitcase
- Large heat-sealed insulated interior compartment with removable liner
- Zippered and mesh storage compartments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.