
Illinois Fighting Illini - Picnic Table Portable Folding Table
Mfr # 811-00-139-214-0
Zoro # G316452941
original price:Â $170.99 , new price: $153.99 , 9 percent off
new price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
33.7 in
Height
26.25 in
Type
Folding Tables
Team Mascot
Fighting Illini
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
811-00-139-214-0
Zoro #
G316452941
UPC #
99967209809
Country of Origin
China
Dimensions
Width
33.7 in
Height
26.25 in
Length
54 in
Details
Item
Illinois Fighting Illini - Picnic Table Portable Folding Table with Seats, (Royal Blue)
Color
Blue
Type
Folding Tables
Team Mascot
Fighting Illini
Team
Illinois Fighting Illini
Description
Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.
- Portable seating for four with integrated table in a folding compact
- Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
- Sturdy ABS plastic table and molded polypropylene seats with a basket weave design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.