NFL Kansas City Chiefs - PT-XL Heavy Duty Camping Chair
- Mfr # 793-00-175-164-2
- Zoro # G623566263
original price:Â $190.99 , new price: $167.99 , 12 percent off
new price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Portable Camp Chair (26" x 31" x 36"), 1 Drawstring Carrying Bag with Shoulder Strap (41" x 8.5" x 7.5")
Team Mascot
Chiefs
Color
Black
Length
26 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793-00-175-164-2
- Zoro #
- G623566263
- UPC #
- 099967531160
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Height
- 36 in
- Width
- 31 in
Details
- Item
- PT-XL Heavy Duty Camping Chair - XL Beach Chair - 400 lb Capacity Camp Chair
- Includes
- 1 Portable Camp Chair (26" x 31" x 36"), 1 Drawstring Carrying Bag with Shoulder Strap (41" x 8.5" x 7.5")
- Team Mascot
- Chiefs
- Color
- Black
- Material
- 50% Polyester; 50% Steel
- NFL Team
- Kansas City Chiefs
Description
Even if you're not a linebacker, you will enjoy the extra room of the PT-XL Heavy Duty Camping Chair, an outdoor chair with an extra-wide polyester canvas-constructed seat in a durable ripstop weave. Show off your team spirit everywhere you go with this chair, adorned with your favorite team's logo across the back. This XL camp chair also features a breathable backing, padded armrests, a hanging beverage pocket, and a sturdy, powder-coated steel frame that folds inward to fit in a drawstring carrying bag with shoulder strap. This big and tall folding beach chair is the perfect place to post up for a day at the beach, camping, picnicking, or on your porch! With a high weight capacity of 400lbs, this outdoor folding chair is the heavy duty choice for secure comfort on the go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.