Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Jacksonville Jaguars - Football Field - Picnic Table Portable Folding Table with Seats, (Black)
- Mfr # 811-00-175-155-2
- Zoro # G023567136
original price:Â $250.99 , new price: $225.99 , 9 percent off
new price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
33.7 in
Team Mascot
Jaguars
Length
54 in
NFL Team
Jacksonville Jaguars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811-00-175-155-2
- Zoro #
- G023567136
- UPC #
- 099967279345
- Country of Origin
- China
- Color
- Black
- Team Mascot
- Jaguars
- NFL Team
- Jacksonville Jaguars
- Includes
- 1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25")
- Material
- 70% Acrylonitrile Butadiene Styrene; 15% Aluminum Frame; 15% Polypropylene
Dimensions
- Width
- 33.7 in
- Length
- 54 in
- Height
- 26.25 in
Description
Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.