Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Baltimore Ravens - Duet Wine & Cheese Tote
- Mfr # 623-04-175-034-2
- Zoro # G523566714
original price:Â $93.95 , new price: $84.59 , 9 percent off
new price:Â
$
84.59
/ea
Key Features
Team Mascot
Ravens
Width
4.5 in
NFL Team
Baltimore Ravens
Color
Black
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623-04-175-034-2
- Zoro #
- G523566714
- UPC #
- 099967266611
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Length
- 9.5 in
- Height
- 13.63 in
Details
- Team Mascot
- Ravens
- Item
- Duet Wine and Cheese Tote Bag, Insulated Wine Bag with Cheese Board
- NFL Team
- Baltimore Ravens
- Color
- Black
- Material
- 100% Polyester
- Includes
- 1 Wine & Cheese Tote (Polyester, 9.5" x 4.5" x 13.6"), 1 Cheese Knife (Stainless Steel, 7.5" x 0.75"), 1 Corkscrew (Stainless Steel, 4.5" x 1.5"), 1 Cutting Board (Ash, 6" x 6" x 0.75")
Description
Oh the places you will go with the Duet Wine and Cheese Tote, a portable wine cooler and picnic bag in one with two insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew. The durable polyester canvas construction and adjustable shoulder straps make this wine and cheese carrier stylish, portable, and rugged. Happy yondering!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.