Shop PICNIC TIME FAMILY OF BRANDS

Kansas Handwoven Wood Picnic Basket, Red & White Gingham Pattern

  • Mfr # 350-01-300-000-0

  • Zoro # G616457141


product price:  $57.55
/ea

Key Features

Color
Red
Length
17.9 in
Width
12 in
Type
Picnic Basket
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350-01-300-000-0
Zoro #
G616457141
UPC #
99967478885
Country of Origin
China

Dimensions

Length
17.9 in
Width
12 in
Height
9.8 in

Details

Item
Kansas Handwoven Wood Picnic Basket, (Red & White Gingham Pattern)
Color
Red
Type
Picnic Basket

Description

Theres no better way to pack your down-home cookin for a picnic for 2 than the Kansas Picnic Basket with Lid. No matter where your weekend takes you, whether it's to the beach or the park down the street, this handwoven wood picnic basket will fit right in. The stylish plywood lid keeps your wine, cheese, and snacks safely inside. Not only can the lid double as a tabletop, it can also be painted or chalked for a fun and crafty, DIY customized basket. This iconic, English style wood picnic basket also includes a removable, machine-washable polycotton liner. Easy and beautiful? Yes, indeed!


  • Handwoven water fir wood picnic basket with plywood tabletop lid design
  • Includes removable polycotton liner
  • 17.9" x 12" x 9.8"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.