Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Michigan Wolverines Coronado Canvas and Willow Basket Tote - Picnic Bag
- Mfr # 203-00-187-344-0
- Zoro # G716453937
product price:Â
$
58.39
/ea
Key Features
Color
Beige
Length
14.17 in
Width
11.42 in
Type
Empty Baskets
Height
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203-00-187-344-0
- Zoro #
- G716453937
- UPC #
- 99967508544
- Country of Origin
- China
- Item
- NCAA Michigan Wolverines Coronado Canvas and Willow Basket Tote - Picnic Tote Bag - Beach Tote, (Beige Canvas)
- Color
- Beige
- Type
- Empty Baskets
Dimensions
- Length
- 14.17 in
- Width
- 11.42 in
- Height
- 13.4 in
Description
Somewhere between a durable picnic tote and a stylish beach bag, the Coronado Canvas and Willow Basket Tote is the perfect companion wherever you're headed. From the park, to the farmer's market, to the beach, and more, this wicker picnic basket tote bag will be there for you. With willow and canvas construction and fully-lined interior this tote bag for women makes a statement and fits a sizable wine and cheese picnic while delivering handy canvas tote convenience.
- Canvas body with Handwoven wicker bottom
- Drawstring closure
- 14.17" x 11.42" x 13.4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.