Lanikai Beach Cooler Bag, Sunset

  • Mfr # 654-22-156-000-0

  • Zoro # G716454811


product price:  $68.75
/ea

Key Features

Width
6.1 in
Length
17.2 in
Type
Charcuterie Boards
Color
Orange
Height
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
654-22-156-000-0
Zoro #
G716454811
UPC #
99967548526
Country of Origin
China

Dimensions

Width
6.1 in
Length
17.2 in
Height
13.4 in

Details

Item
Lanikai Beach Cooler Bag, (Sunset)
Type
Charcuterie Boards
Color
Orange

Description

Embrace sustainability and style with the Lanikai Beach Cooler Bag. Crafted from biodegradable cotton, this eco-friendly cooler is perfect for your beach adventures. Its insulated interior, made from biodegradable TPU, keeps your drinks and snacks refreshingly cool. Enjoy added convenience with the front storage pocket for your essentials, and choose your preferred carrying style with the included long shoulder straps or short hand straps.The Lanikai Beach Cooler Bag - where sustainability meets seaside chic.


  • Made from biodegradable cotton
  • Insulated interior cooler made of biodegradable TPU
  • Front storage pocket
  • Two sets of carrying straps
  • Long straps for over the shoulder and short straps for carrying by hand
  • 5% of profits donated to the Surfrider Foundation for every Beach State product sold

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.