Lanikai Lunch Tote, Seaglass
- Mfr # 652-22-157-000-0
- Zoro # G116454961
product price:Â
$
46.69
/ea
Key Features
Color
Blue
Width
7 in
Length
10 in
Height
7 in
Type
Lunch Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 652-22-157-000-0
- Zoro #
- G116454961
- UPC #
- 99967558198
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 10 in
- Height
- 7 in
Details
- Color
- Blue
- Item
- Lanikai Lunch Tote, (Seaglass)
- Type
- Lunch Coolers
Description
Embrace sustainability without sacrificing style. The Lanikai Lunch Cooler Bag is crafted from biodegradable cotton, making it an eco-friendly choice for your daily commute or weekend adventures. The insulated, water-resistant liner keeps your food and drinks fresh, while the convenient top handles and removable shoulder strap offer versatile carrying options.
- Made from biodegradable cotton
- Insulated interior cooler made of biodegradable TPU
- Water-resistant, easy to clean cooler bottom
- Top handles and removable shoulder strap for easy carrying
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.