
Lanikai Lunch Tote, Sunset
Mfr # 652-22-156-000-0
Zoro # G016454979
product price:Â $43.95
/eaKey Features
Color
Orange
Length
10 in
Height
7 in
Width
7 in
Type
Lunch Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
652-22-156-000-0
Zoro #
G016454979
UPC #
99967558181
Country of Origin
China
Dimensions
Length
10 in
Height
7 in
Width
7 in
Details
Color
Orange
Item
Lanikai Lunch Tote, (Sunset)
Type
Lunch Coolers
Description
Embrace sustainability without sacrificing style. The Lanikai Lunch Cooler Bag is crafted from biodegradable cotton, making it an eco-friendly choice for your daily commute or weekend adventures. The insulated, water-resistant liner keeps your food and drinks fresh, while the convenient top handles and removable shoulder strap offer versatile carrying options.
- Made from biodegradable cotton
- Insulated interior cooler made of biodegradable TPU
- Water-resistant, easy to clean cooler bottom
- Top handles and removable shoulder strap for easy carrying
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.