Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Lazy Susan Bar Tool Set Bamboo & Stainless Steel, Bamboo with Silver Accents
Mfr # 673-01-505-000-0
Zoro # G116455296
product price:Â $72.39
/eaKey Features
Type
Professional Bartender Kit
Width
7.9 in
Height
10.8 in
Color
Brown
Length
7.9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
673-01-505-000-0
Zoro #
G116455296
UPC #
99967498630
Country of Origin
India
Dimensions
Width
7.9 in
Height
10.8 in
Length
7.9 in
Details
Item
Lazy Susan Bar Tool Set (Bamboo & Stainless Steel), (Bamboo with Silver Accents)
Type
Professional Bartender Kit
Color
Brown
Description
Budding mixologist? Veteran cocktail-whisperer? Either way, your home bar is not complete until it includes the Lazy Susan Bar Tools set. This home bar kit includes a shaker, a twisted stem cocktail spoon with hammer, corkscrew, straight straw, bent straw, 2 liquor pourers, 1 stopper, a double-sided jigger, a hawthorne strainer, tongs, and a muddler with plastic head. With 12 essential bar tools conveniently stored in a handsome and space-saving bamboo lazy susan, its time to level up your cocktail game.
- Lazy Susan tool holder made of bamboo
- Includes 12 tools: 1 Shaker, 1 Twisted Stem Cocktail Spoon with Hammer, 1 Corkscrew, 1 Straight Straw, 1 Bent Straw, 2 Liquor Pourers, 1 Stopper, 1 Double-Sided Jigger, 1 Hawthorne Strainer, 1 Tongs, 1 Muddler with Plastic Head
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.