Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Lemongrove Picnic Basket for 2 - Bees & Lemons, White with Lemon Pattern
- Mfr # 104-30-283-000-0
- Zoro # G716452930
product price:Â
$
87.45
/ea
Key Features
Color
White
Length
15.75 in
Width
11.8 in
Type
Picnic Basket 2
Height
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-30-283-000-0
- Zoro #
- G716452930
- UPC #
- 99967536431
- Country of Origin
- China
- Item
- Lemongrove Picnic Basket for 2 - Bees & Lemons, (White with Lemon Pattern)
- Color
- White
- Type
- Picnic Basket 2
Dimensions
- Length
- 15.75 in
- Width
- 11.8 in
- Height
- 9.25 in
Description
Is there anything more charming than a classic canvas picnic basket for 2 with a sturdy wood frame and handwoven wicker lid? There is: all of that, with a vintage-chic lemon print lining! This fully-lined English-style basket has everything you need for a romantic picnic for two: Two 7 porcelain plates, two wine glasses, two sets of stainless steel forks, knives, and spoons, and a stainless steel waiter-style wine corkscrew. An excellent choice for wedding, anniversary, birthday, or holiday gifts.
- Canvas with wood frame
- Fully-lined spacious interior
- Handwoven wicker lid
- Two 7" porcelain plates
- Two wine glasses
- Two sets of stainless steel forks, knives, and spoons
- Stainless steel waiter-style corkscrew
- 15.75" L x 11.8" W x 10.25" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.