Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Miami Dolphins - Lazy Susan Serving Tray, (Fire Acacia Wood)
- Mfr # 827-18-513-173-2
- Zoro # G323567638
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
NFL Team
Miami Dolphins
Outside Length
18 in
Team Mascot
Dolphins
Color
Brown
Includes
1 Lazy Susan Platter (18" D x 1.5"), 1 Soapstone Pencil (.25" x 5")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-18-513-173-2
- Zoro #
- G323567638
- UPC #
- 099967456425
- Country of Origin
- China
- NFL Team
- Miami Dolphins
- Team Mascot
- Dolphins
- Color
- Brown
- Includes
- 1 Lazy Susan Platter (18" D x 1.5"), 1 Soapstone Pencil (.25" x 5")
- Material
- 100% Fire Acacia
Dimensions
- Outside Length
- 18 in
- Height
- 1.5 in
- Overall Width
- 18 in
Description
The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1" tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.