Minnesota Vikings - Concert Table Mini Portable Table, (Charcoal Wood Grain)
- Mfr # 843-00-141-184-2
- Zoro # G523565892
original price:Â $83.95 , new price: $79.75 , 5 percent off
new price:Â
$
79.75
/ea
Key Features
NFL Team
Minnesota Vikings
Color
Gray
Height
10.25 in
Length
23.6 in
Team Mascot
Vikings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843-00-141-184-2
- Zoro #
- G523565892
- UPC #
- 099967478557
- Country of Origin
- China
Dimensions
- Height
- 10.25 in
- Length
- 23.6 in
- Width
- 15.75 in
Details
- NFL Team
- Minnesota Vikings
- Color
- Gray
- Team Mascot
- Vikings
- Material
- 80% Medium Density Fibreboard; 15% Aluminum; 5% Steel
- Includes
- 1 Folding Concert Table (23" x 15" x 10")
Description
Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.