Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Minnesota Vikings - Outdoor Rocking Camp Chair, (Black)
- Mfr # 805-01-175-184-2
- Zoro # G523567582
original price:Â $241.99 , new price: $217.99 , 9 percent off
new price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Outdoor Rocking Chair (28" x 35" x 41"), 1 Drawstring Carrying Bag with Shoulder Strap (4.5"x 11" x 51")
NFL Team
Minnesota Vikings
Length
28 in
Height
41 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805-01-175-184-2
- Zoro #
- G523567582
- UPC #
- 099967529860
- Country of Origin
- China
- Includes
- 1 Outdoor Rocking Chair (28" x 35" x 41"), 1 Drawstring Carrying Bag with Shoulder Strap (4.5"x 11" x 51")
- NFL Team
- Minnesota Vikings
- Item
- Outdoor Rocking Camp Chair - XL Heavy Duty Camping Chair for Adults
- Color
- Black
- Material
- 70% Steel; 30% Polyester
- Team Mascot
- Vikings
Dimensions
- Length
- 28 in
- Height
- 41 in
- Width
- 35 in
Description
Foldable and portable, this rockin' rocking chair with a steel frame is ready to go anywhere, and gently rock you to sleep. Put it in the home or leave it out on the porch, this rocking chair will be your new best friend. Watch the sunset in style while sipping on sweet tea with its built-in mesh cup holder. Show off your team spirit everywhere you go with this chair, adorned with your favorite team's logo across the back. The Outdoor Rocking Chair is your ticket to the perfect lazy Sunday.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.