
Monaco Reclining Beach Backpack Chair
Mfr # 790-00-138-000-0
Zoro # G716452947
product price:Â $89.95
/eaKey Features
Height
34 in
Color
Blue
Width
23 in
Capacity
300 lbs
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
790-00-138-000-0
Zoro #
G716452947
UPC #
99967249096
Country of Origin
China
Dimensions
Height
34 in
Width
23 in
Length
25 in
Details
Item
Monaco Reclining Beach Backpack Chair, (Navy Blue)
Color
Blue
Capacity
300 lbs
Type
Portable Beach Chair
Description
The Monaco Reclining Beach Backpack Chair will make you wonder why all beach chairs don't come with backpack straps and an armrest drink holder. A lightweight aluminum frame with six seating positions, an extra-wide seat made from durable polyester canvas, and an integrated pillow make this the go-to folding chair for camping, picnicking, and beach days.
- Lightweight aluminum frame
- 34" chair back
- 19.5" wide seat that sits 11" from ground
- Durable polyester canvas seat and pillow cover
- Six chair back positions
- Sturdy cup holder in armrest
- Maximum weight capacity of 300 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.